F1C320DPG11 - 1NO-NC Aux Cont For 90A DP Cont

Eaton

  • $117.85 (Each)
  • $117.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1C320DPG11
Manufacturer
Eaton
Manufacturer's Part Number
F1C320DPG11
Description
1NO-NC Aux Cont For 90A DP Cont
Definite Purpose Control Accessory, F1, 1NO-1NC Pressure Plate, Quick Connect, Used With DP Contactors (90A), Fi Series Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114100226 / 00782114100226
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.85 (Each)
Resources
Images
 
 
F1C320DPG11 - Small Image
 
F1C320DPG11 - Large Image
Attachments
 
 
F1C320DPG11 - Specification Sheet
Tech Bulletins
 
 
F1C320DPG11 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.433
Depth
2.51
Width
2.79
Descriptions
Product Type
1NO-NC Aux Cont For 90A DP Cont
extra long description
ETN F1C320DPG11 1NO-NC AUX CONT FOR
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
1NO-NC AUX CONT FOR 90A DP CONT
Long Description
Definite Purpose Control Accessory, F1, 1NO-1NC pressure plate, quick connect, Used with DP Contactors (90A), FI Series Contactors
Manufacturer Information
Manufacturers Part Number
F1C320DPG11
Brand
Eaton
GTIN
00782114100226
UPC
782114100226
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed file E1491 (Guide Number NLDX2),CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat