FAKRKC11I - Red Mom Palm Switch Gry Encl Top - 1NO/1NC

Eaton

  • $209.10 (Each)
  • $209.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAKRKC11I
Manufacturer
Eaton
Manufacturer's Part Number
FAK-R-KC11-I
Description
Red Mom Palm Switch Gry Encl Top - 1NO/1NC
M22 Complete Palm Switch, 22.5 MM, Mushroom Head Button, Momentary, Non-Illuminated, Button: Red, 1NO-1NC, IP67, IP69K, Nema 4X, 13, 1, 000, 000 Operations, Base: Black, Enclosure: Gray
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
786685284057 / 00786685284057
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.10 (Each)
Resources
Tech Bulletins
 
 
FAKRKC11I - Tech Bulletin
Attachments
 
 
FAKRKC11I - Specification Sheet
Images
 
 
FAKRKC11I - Large Image
Other Links
 
 
FAKRKC11I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom head
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
RED MOM PALM SWITCH GRY ENCL TOP - 1NO/1NC
Product Type
RD Mom Palm Switch Gry Encl Top-1NO/1NC
extra long description
ETN FAK-R-KC11-I RD MOM PALM SWITCH
Long Description
M22 Complete Palm Switch, 22.5 mm, Mushroom Head Button, Momentary, Non-illuminated, Button: Red, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 1,000,000 Operations, Base: Black, Enclosure: Gray
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
operating cycles
1 million
Contact Configuration
1 NO-1 NC
dimensions
3.7500 IN X 3.7500 IN X 4.0000 IN
action
Momentary
Manufacturer Information
Manufacturers Part Number
FAK-R-KC11-I
Brand
Eaton
GTIN
00786685284057
UPC
786685284057
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
PUSHBUTTON
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,GoST-R,Bureau Veritas,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat