FAZC151SP - Faz Ul 1077 Supplementary 1P 15A C Curve Single PK

Eaton

  • $108.46 (Each)
  • $108.46 (Each)

Availability: Currently Out Of Stock
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
FAZC151SP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C15/1-SP
Description
Faz Ul 1077 Supplementary 1P 15A C Curve Single PK
Faz Ul 1077 Supplementary 1P 15A C Curve Single PKG
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
N/A
UPC/EAN/GTIN
015081637052 / 4015081637058 / 04015081637058
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.46 (Each)
Resources
Images
 
 
FAZC151SP - Small Image
 
FAZC151SP - Large Image
Installation Sheets
 
 
FAZC151SP - Installation Sheet
Attachments
 
 
FAZC151SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 Kiloampere at 277 VAC, 10 Kiloampere at 48 VDC (UL, CSA)
Current Rating
15 AMPERE
Voltage Rating
277 VAC/48 VDC (UL/CSA)
Terminal Type
Screw
Poles
1
Dimensions and Weight
Size
0.7 Inch W x 2.36 Inch D x 3.15 Inch H
Descriptions
Product Type
Supplementary Protector
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 2.36 INCH D X 3.15 INCH H SIZE; UL 1077, CSA C22.2 APPROVAL; 277 VAC/48 VDC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMPERE AT 277 VAC, 10 KILOAMPERE AT 48 VDC (UL, CSA) INTERRUPTING RATING; 15 AMPERE CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; APPLICABLE STANDARD IEC/EN 60947-2; ENCLOSURE TYPE IP20; MATERIAL NYLON; FAZ MODEL
Description
FAZ UL 1077 SUPPLEMENTARY 1P 15A C CURVE SINGLE PK
Long Description
SUPPLEMENTARY PROTECTOR, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 2.36 INCH D X 3.15 INCH H SIZE; UL 1077, CSA C22.2 APPROVAL; 277 VAC/48 VDC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING
Commodity Description
1 Pole Supplementary Protector Circuit Breakers
Additional Information
Applicable Standard IEC/EN 60947-2; Enclosure Type IP20; Material Nylon
Additional Information
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
FAZ-C15/1-SP
Model
FAZ
GTIN
04015081637058
UPC
015081637052
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 1077, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FAZC151SP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FAZC151SP.

Faz Ul 1077 Supplementary 1P 15A C Curve Single PKG
  • Our Part #: FAZC151SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FAZ-C15/1-SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($108.46) ·
FAZC151SP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$108.46

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat