FAZC153 - Faz Ul 1077 Supplementary Protector 3P 15A C Curve

Eaton

  • $322.31 (Each)
  • $322.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC153
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C15/3
Description
Faz Ul 1077 Supplementary Protector 3P 15A C Curve
Supplementary Protector 3P 15A C Curve
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
015082788722 / 4015082788728 / 04015082788728
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$322.31 (Each)
Resources
Images
 
 
FAZC153 - Small Image
 
FAZC153 - Large Image
Installation Sheets
 
 
FAZC153 - Installation Sheet
Attachments
 
 
FAZC153 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 Kiloamp
Current Rating
15 Amp
Wire Size
18 to 4/18 to 8 AWG
Voltage Rating
277/480 Volt AC
Poles
3 in
Terminal Type
Line/Load
Dimensions and Weight
Size
2.09 Inch Width x 2.36 Inch Depth x 3.15 Inch Height
Descriptions
Product Type
Miniature Circuit Breaker
Description
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 15A C CURVE
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 2.09 INCH WIDTH X 2.36 INCH DEPTH X 3.15 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 1077, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP INTERRUPTING RATING; 15 AMP CURRENT RATING; 3 POLE(S); LINE/LOAD TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; ROHS COMPLIANT; APPLICABLE STANDARD IEC 60947-2, VDE, ABS, CCC; APPLICATION SUPPLEMENTARY PROTECTION, CONTROL CIRCUIT, LIGHTING, BUSINESS EQUIPMENT
Commodity Description
3 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Long Description
MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 2.09 INCH WIDTH X 2.36 INCH DEPTH X 3.15 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 1077, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 277/480 VOLT AC VOLTAGE RATING
Additional Information
RoHS Compliant; Applicable Standard IEC 60947-2, VDE, ABS, CCC; Application Supplementary Protection, Control Circuit, Lighting, Business Equipment, Appliance; Standard Packaging
Additional Information
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
FAZ-C15/3
Model
FAZ
GTIN
04015082788728
UPC
015082788722
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 1077, UL (Canada and US), CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat