FAZC202 - Faz Ul 1077 Supplementary Protector 2P 20A C Curve

Eaton Corp

  • $201.57 (Each)
  • $201.57 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FAZC202
Manufacturer
Eaton Corp
Manufacturer's Part Number
FAZ-C20/2
Description
Faz Ul 1077 Supplementary Protector 2P 20A C Curve
Supplementary Protector, Current Limiting; 2 Pole; 480 Vac Star/277 Vac, 125 VDC; 20 Ampere; Interrupting Rating 10 Kiloampere; Trip Setting 5 to 10 Ampere X Rated Current; Wire Size 18 to 8 Awg; Screw Terminal; 35 MM Din Rail Mounting
Slang Terms

Categories
Supplementary Protector Circui - 2 Pole Supplementary Protector
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
784651269404 / 00784651269404
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$201.57 (Each)
Resources
Images
 
 
FAZC202 - Small Image
 
FAZC202 - Large Image
Installation Sheets
 
 
FAZC202 - Installation Sheet
Attachments
 
 
FAZC202 - Specification Sheet
Features
Interrupting Rating
10 KILOAMPERE
Wire Size
18 TO 8 AWG
Poles
2 A
Current Rating
20 AMPERE
Voltage Rating
480 VAC STAR/277 VAC, 125 VDC
Terminal Type
Screw
Dimensions and Weight
Size
35.4 MM W X 74.9 MM D X 80 MM H
Descriptions
Product Type
Supplementary Protector Circuit Breaker
Description
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 20A C CURVE
Commodity Description
2 Pole Supplementary Protector Circuit Breakers
Long Description
SUPPLEMENTARY PROTECTOR, CURRENT LIMITING; 2 POLE; 480 VAC STAR/277 VAC, 125 VDC; 20 AMPERE; INTERRUPTING RATING 10 KILOAMPERE; TRIP SETTING 5 TO 10 AMPERE X RATED CURRENT; WIRE SIZE 18 TO 8 AWG; SCREW TERMINAL; 35 MM DIN RAIL MOUNTING
Additional Information
Trip Setting
5 TO 10 AMPERE X RATED CURRENT
Manufacturer Information
Manufacturers Part Number
FAZ-C20/2
Brand
Eaton Corp
Model
FAZ
GTIN
00784651269404
UPC
784651269404
Taxonomies, Classifications, and Categories
Type
CURRENT LIMITING
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Mounting
35 MM DIN RAIL
Approval
UL 1077, CSA C22.2, CE
You must have an account to view stock levels

* All prices subject to change.