FAZC22NA - Faz-Na Ul 489 MCB 2P 2A C Curve

Eaton Corp

  • $262.94 (Each)
  • $262.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC22NA
Manufacturer
Eaton Corp
Manufacturer's Part Number
FAZ-C2/2-NA
Description
Faz-Na Ul 489 MCB 2P 2A C Curve
2 Pole; 480 Vac Star/277 Vac At 50/60 HZ, 96 VDC (Ul/Csa); 240/415 Vac At 50/60 HZ (IEC); 2 Ampere; Interrupting Rating 10 Kiloampere (Ul/Csa)/15 Kiloampere (IEC); Wire Size 18 to 6 Awg/(2) 18 to 10 Awg; Din Rail Mounting; Size 35.4 MM W X 75.5 MM D X 105 MM H; Approval Ul 489, Csa C22.2; Faz Model
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
N/A
UPC/GTIN
784651279229 / 00784651279229
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$262.94 (Each)
Resources
Images
 
 
FAZC22NA - Large Image
Attachments
 
 
FAZC22NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 KILOAMPERE (UL/CSA)/15 KILOAMPERE (IEC)
Wire Size
18 TO 6 AWG/(2) 18 TO 10 AWG
Poles
2 A
Current Rating
2 AMPERE
Voltage Rating
480 VAC STAR/277 VAC AT 50/60 HZ, 96 VDC (UL/CSA); 240/415 VAC AT 50/60 HZ (IEC)
Dimensions and Weight
Size
35.4 MM W X 75.5 MM D X 105 MM H
Descriptions
Product Type
Circuit Breaker
Long Description
MINIATURE CIRCUIT BREAKER, 2 POLE; 480 VAC STAR/277 VAC AT 50/60 HZ, 96 VDC (UL/CSA); 240/415 VAC AT 50/60 HZ (IEC); 2 AMPERE; INTERRUPTING RATING 10 KILOAMPERE (UL/CSA)/15 KILOAMPERE (IEC); WIRE SIZE 18 TO 6 AWG/(2) 18 TO 10 AWG; DIN RAIL MOUNTING
Commodity Description
2 POLE NON-INTERCHANGEABLE TRIP THERMAL MAGNETIC CIRCUIT BREAKERS
Description
FAZ-NA UL 489 MCB 2P 2A C CURVE
Manufacturer Information
Brand
Eaton Corp
Model
FAZ
Manufacturers Part Number
FAZ-C2/2-NA
GTIN
00784651279229
UPC
784651279229
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat