FAZC503NA - Faz-Na Ul 489 MCB 240VAC 3P 50A C Curve

Eaton

  • $464.47 (Each)
  • $464.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC503NA
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C50/3-NA
Description
Faz-Na Ul 489 MCB 240VAC 3P 50A C Curve
Eaton Faz Branch Protector, Ul 489 Industrial Miniature Circuit Breaker - Supplementary Protector, Medium Levels Of Inrush Current Are Expected, 50 A, 10 Kaic, Three-Pole, 240 V, 5-10X /N, 50-60 HZ, Screw Terminals, C Curve
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
786689240813 / 4015081930616 / 00786689240813
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$464.47 (Each)
Resources
Images
 
 
FAZC503NA - Large Image
 
FAZC503NA - Small Image
Attachments
 
 
FAZC503NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
277/480V
Poles
3
Descriptions
Description
FAZ-NA UL 489 MCB 240VAC 3P 50A C CURVE
Product Type
Faz-Na Ul 489 MCB 240VAC 3P 50A C Curve
extra long description
ETN FAZ-C50/3-NA FAZ-NA UL 489 MCB
Features
Eaton's FAZ, dual rated UL and IEC circuit breakers are ideal for providing protection in many applications. A current limiting design provides fast short-circuit interruption, offering superior protection by reducing peak let-through current. Superior product quality, tested reliability and safety make Eaton’s UL 1053 Residual Current Circuit Breaker (RCCB) the optimum product for residual current applications. The UL 1053 RCCB circuit breakers provide safety and protection for personnel and equipment.
Long Description
Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,50 A,10 kAIC,Three-pole,240 V,5-10X /n,50-60 Hz,Screw terminals,C Curve
Additional Information
dimensions
2.1000 IN X 4.1000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
FAZ-C50/3-NA
GTIN
00786689240813
UPC
786689240813
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Branch protector
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat