FAZD201NASP - Faz-Na Ul 489 MCB 1P 20A D Curve Single PKG

Eaton

  • $146.73 (Each)
  • $146.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZD201NASP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-D20/1-NA-SP
Description
Faz-Na Ul 489 MCB 1P 20A D Curve Single PKG
Miniature BKR 1P 20A D Curve SCR TRML
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081636734 / 4015081636730 / 04015081636730
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.73 (Each)
Resources
Images
 
 
FAZD201NASP - Small Image
 
FAZD201NASP - Large Image
Installation Sheets
 
 
FAZD201NASP - Installation Sheet
Attachments
 
 
FAZD201NASP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Poles
1
Interrupting Rating
10 Kiloamp at 277 Volt AC (UL, CSA), 10 Kiloamp at 48 Volt DC (UL, CSA), 14 Kiloamp (UL, CSA)
Current Rating
20 Amp
Voltage Rating
277 Volt AC at 50/60 Hertz, 48 Volt DC (UL/CSA)
Dimensions and Weight
Size
0.7 Inch Width x 3.15 Inch Height
Descriptions
Product Type
Miniature Circuit Breaker
Description
FAZ-NA UL 489 MCB 1P 20A D CURVE SINGLE PKG
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 489, CSA C22.2, CCC APPROVAL; 277 VOLT AC AT 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP AT 277 VOLT AC (UL, CSA), 10 KILOAMP AT 48 VOLT DC (UL, CSA), 14 KILOAMP (UL, CSA) INTERRUPTING RATING; 20 AMP CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 10 TO 20 X RATED CURRENT TRIP SETTING; CUTLER-HAMMER BRAND; ROHS/VDE/ABS COMPLIANT; APPLICABLE STANDARD IEC 60947-2; FAZ MODEL
Long Description
MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 489, CSA C22.2, CCC APPROVAL; 277 VOLT AC AT 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING
Additional Information
RoHS/VDE/ABS Compliant; Applicable Standard IEC 60947-2
Commodity Description
1 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
Trip Setting
10 to 20 x Rated Current
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FAZ-D20/1-NA-SP
Model
FAZ
GTIN
04015081636730
UPC
015081636734
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Approval
UL 489, CSA C22.2, CCC
Mounting
DIN RAIL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat