FAZD21SP - Faz Ul 1077 Supplementary 1P 2A D Curve Single PKG

Eaton

  • $156.09 (Each)
  • $156.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZD21SP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-D2/1-SP
Description
Faz Ul 1077 Supplementary 1P 2A D Curve Single PKG
Supplementary Protector 1P 2A D Curve
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
N/A
UPC/EAN/GTIN
015081636833 / 4015081636839 / 04015081636839
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.09 (Each)
Resources
Images
 
 
FAZD21SP - Small Image
 
FAZD21SP - Large Image
Attachments
 
 
FAZD21SP - Specification Sheet
Installation Sheets
 
 
FAZD21SP - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Current Rating
2 AMPERE
Voltage Rating
277 VAC/48 VDC (UL/CSA)
Interrupting Rating
5 Kiloampere at 277 VAC, 10 Kiloampere at 48 VDC (UL, CSA)
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch W x 2.36 Inch D x 3.15 Inch H
Descriptions
Product Type
Supplementary Protector
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 2.36 INCH D X 3.15 INCH H SIZE; UL 1077, CSA C22.2 APPROVAL; 277 VAC/48 VDC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 5 KILOAMPERE AT 277 VAC, 10 KILOAMPERE AT 48 VDC (UL, CSA) INTERRUPTING RATING; 2 AMPERE CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 10 TO 20 X RATED CURRENT TRIP SETTING; APPLICABLE STANDARD IEC/EN 60947-2; ENCLOSURE TYPE IP20; MATERIAL NYLON; FAZ MODEL
Description
FAZ UL 1077 SUPPLEMENTARY 1P 2A D CURVE SINGLE PKG
Long Description
SUPPLEMENTARY PROTECTOR, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 2.36 INCH D X 3.15 INCH H SIZE; UL 1077, CSA C22.2 APPROVAL; 277 VAC/48 VDC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING
Commodity Description
1 Pole Supplementary Protector Circuit Breakers
Additional Information
Applicable Standard IEC/EN 60947-2; Enclosure Type IP20; Material Nylon
Additional Information
Trip Setting
10 to 20 x Rated Current
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FAZ-D2/1-SP
Model
FAZ
GTIN
04015081636839
UPC
015081636833
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 1077, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat