FAZD251NASP - Faz-Na Ul 489 MCB 1P 25A D Curve Single PKG

Eaton

  • $141.08 (Each)
  • $141.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZD251NASP
Manufacturer
Eaton
Manufacturer's Part Number
FAZD251NASP
Description
Faz-Na Ul 489 MCB 1P 25A D Curve Single PKG
Miniature BKR 1P 25A D Curve SCR TRML
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
N/A
UPC/EAN/GTIN
015081636741 / 4015081636747 / 04015081636747
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.08 (Each)
Resources
Images
 
 
FAZD251NASP - Small Image
 
FAZD251NASP - Large Image
Installation Sheets
 
 
FAZD251NASP - Installation Sheet
Attachments
 
 
FAZD251NASP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Interrupting Rating
10 Kiloampere at 480 Star/277 VAC, 10 Kiloampere at 48 VDC (UL, CSA), 15 Kiloampere at 240/415 VAC (IEC)
Current Rating
25 AMPERE
Voltage Rating
480 Star/277 VAC, 48 VDC
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch W x 4.13 Inch H
Descriptions
Product Type
Miniature Circuit Breaker
Description
FAZ-NA UL 489 MCB 1P 25A D CURVE SINGLE PKG
Long Description
MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 4.13 INCH H SIZE; UL 489, CSA C22.2 APPROVAL; 480 STAR/277 VAC, 48 VDC VOLTAGE RATING; DIN RAIL MOUNTING
Commodity Description
1 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
Applicable Standard IEC 60947-2
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 4.13 INCH H SIZE; UL 489, CSA C22.2 APPROVAL; 480 STAR/277 VAC, 48 VDC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMPERE AT 480 STAR/277 VAC, 10 KILOAMPERE AT 48 VDC (UL, CSA), 15 KILOAMPERE AT 240/415 VAC (IEC) INTERRUPTING RATING; 25 AMPERE CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 10 TO 20 X RATED CURRENT TRIP SETTING; APPLICABLE STANDARD IEC 60947-2; FAZ MODEL
Additional Information
Trip Setting
10 to 20 x Rated Current
Manufacturer Information
Manufacturers Part Number
FAZD251NASP
Brand
Eaton
Model
FAZ
GTIN
04015081636747
UPC
015081636741
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat