FAZD251NASP - Faz-Na Ul 489 MCB 1P 25A D Curve Single PKG

Eaton

  • $141.08 (Each)
  • $141.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FAZD251NASP
Manufacturer
Eaton
Manufacturer's Part Number
FAZD251NASP
Description
Faz-Na Ul 489 MCB 1P 25A D Curve Single PKG
Eaton Faz Branch Protector
Slang Terms

Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit
Classification
Molded Case Breakers
UNSPSC
N/A
UPC/EAN/GTIN
015081636741 / 4015081636747 / 04015081636747
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.08 (Each)
Resources
Images
 
 
FAZD251NASP - Small Image
 
FAZD251NASP - Large Image
Installation Sheets
 
 
FAZD251NASP - Installation Sheet
Attachments
 
 
FAZD251NASP - Specification Sheet
Features
Poles
1
Interrupting Rating
10 Kiloampere at 480 Star/277 VAC, 10 Kiloampere at 48 VDC (UL, CSA), 15 Kiloampere at 240/415 VAC (IEC)
Current Rating
25 AMPERE
Voltage Rating
480 Star/277 VAC, 48 VDC
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch W x 4.13 Inch H
Descriptions
Product Type
Miniature Circuit Breaker
Description
FAZ-NA UL 489 MCB 1P 25A D CURVE SINGLE PKG
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 4.13 INCH H SIZE; UL 489, CSA C22.2 APPROVAL; 480 STAR/277 VAC, 48 VDC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMPERE AT 480 STAR/277 VAC, 10 KILOAMPERE AT 48 VDC (UL, CSA), 15 KILOAMPERE AT 240/415 VAC (IEC) INTERRUPTING RATING; 25 AMPERE CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 10 TO 20 X RATED CURRENT TRIP SETTING; APPLICABLE STANDARD IEC 60947-2; FAZ MODEL
Long Description
MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 4.13 INCH H SIZE; UL 489, CSA C22.2 APPROVAL; 480 STAR/277 VAC, 48 VDC VOLTAGE RATING; DIN RAIL MOUNTING
Commodity Description
1 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
Applicable Standard IEC 60947-2
Additional Information
Trip Setting
10 to 20 x Rated Current
Manufacturer Information
Manufacturers Part Number
FAZD251NASP
Brand
Eaton
Model
FAZ
GTIN
04015081636747
UPC
015081636741
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2
You must have an account to view stock levels
There were no add-on items found for FAZD251NASP.

* All prices subject to change.