H1027 - Heater Coil

Eaton

  • $348.05 (Each)
  • $348.05 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H1027
Manufacturer
Eaton
Manufacturer's Part Number
H1027
Description
Heater Coil
Eaton Freedom Nema Heater Coil, Heater Coil, Citation and Misc Acce 27
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113212623 / 00782113212623
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$348.05 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
H1027 - Other
 
H1027 - Other
Brochures
 
 
H1027 - Brochure
Images
 
 
H1027 - Small Image
 
H1027 - Large Image
 
H1027 - Large Image
Attachments
 
 
H1027 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HEATER COIL
Product Type
Heater Coil
Long Description
Eaton Freedom NEMA heater coil, HEATER COIL, Citation and Misc Acce 27
Special Features
Used with Citation Controls
extra long description
ETN H1027 HEATER COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
2.0000 IN X 1.1000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H1027
GTIN
00782113212623
UPC
782113212623
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,Not Applicable
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat