H2002B3 - Freedom Heater Coil Pack

Eaton

  • $121.87 (Each)
  • $121.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H2002B3
Manufacturer
Eaton
Manufacturer's Part Number
H2002B-3
Description
Freedom Heater Coil Pack
Eaton Freedom Nema Heater Coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 0.375A 0.452A 0.53A 0.607A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967486 / 00782113967486
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.87 (Each)
Resources
Attachments
 
 
H2002B3 - Specification Sheet
Images
 
 
H2002B3 - Large Image
 
H2002B3 - Large Image
 
H2002B3 - Large Image
Other Links
 
 
H2002B3 - Other
 
H2002B3 - Other
 
H2002B3 - Other
Brochures
 
 
H2002B3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Freedom Heater Coil Pack
Description
FREEDOM HEATER COIL PACK
extra long description
ETN H2002B-3 FREEDOM HEATER COIL PA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , NEMA, IEC , full load range 0.375A 0.452A 0.53A 0.607A Dial positions A B C D respectively, overload relay 32 or 75A
Special Features
Used with starter sizes 00-0 (Series C), Sizes 1-2 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B)
Additional Information
dimensions
1.8000 IN X 1.7000 IN X 3.3000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
H2002B-3
GTIN
00782113967486
UPC
782113967486
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat