H2011B3 - Freedom Heater Coil Pack

Eaton

  • $145.08 (Each)
  • $145.08 (Each)

In-Stock: 136 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H2011B3
Manufacturer
Eaton
Manufacturer's Part Number
H2011B-3
Description
Freedom Heater Coil Pack
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 9.14 to 14 A, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967578 / 00782113967578
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.08 (Each)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
136
Resources
Other Links
 
 
H2011B3 - Other
 
H2011B3 - Other
 
H2011B3 - Other
Attachments
 
 
H2011B3 - Specification Sheet
Images
 
 
H2011B3 - Small Image
 
H2011B3 - Large Image
 
H2011B3 - Large Image
 
H2011B3 - Large Image
 
H2011B3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FREEDOM HEATER COIL PACK
Extra Long Description
ETN H2011B-3 FREEDOM HEATER COIL PA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Heater Pack, NEMA/IEC Starter, Standard Trip;Class 20 Trip Type, 9.14 to 14 A, 0.15 lb
Product Type
Heater Pack
Short Description
Heater Pack Standard Trip;Class 20, 9.14-14.0A FU
Special Features
Used with starter sizes 00-0 (Series C), Sizes 1-2 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B)
Additional Information
Dimensions
1.7000 IN X 1.6000 IN X 3.1000 IN
For Use With
Starter Sizes 00-0 (SERIES C);Sizes 1-2 (SERIES B);Iec Sizes A-F (SERIES C);Iec Sizes G-K (SERIES B)
Standards Met
UL Listed;CSA Certified
Starter Type
NEMA/IEC
Trip Type
Standard Trip;Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2011B-3
GTIN
00782113967578
UPC
782113967578
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat