H2017B3 - Freedom Heater Coil Pack

Eaton

  • $130.38 (Each)
  • $130.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H2017B3
Manufacturer
Eaton
Manufacturer's Part Number
H2017B-3
Description
Freedom Heater Coil Pack
Eaton Freedom Nema Heater Coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 53.9A 60.9A 67.9A 74.9A Dial Positions A B C D Respectively, Overload Relay 75a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967639 / 00782113967639
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.38 (Each)
Resources
Images
 
 
H2017B3 - Small Image
 
H2017B3 - Large Image
 
H2017B3 - Large Image
 
H2017B3 - Large Image
Other Links
 
 
H2017B3 - Other
 
H2017B3 - Other
 
H2017B3 - Other
Attachments
 
 
H2017B3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FREEDOM HEATER COIL PACK
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
H2017B-3
extra long description
ETN H2017B-3 H2017B-3
Long Description
Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , NEMA, IEC , full load range 53.9A 60.9A 67.9A 74.9A Dial positions A B C D respectively, overload relay 75A
Special Features
Used with starter size 2, IEC Sizes G-K (Series B)
Additional Information
dimensions
3.4000 IN X 1.9000 IN X 1.8000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2017B-3
GTIN
00782113967639
UPC
782113967639
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat