H20183 - Freedom Heater Coil Pack

Eaton

  • $121.87 (Each)
  • $121.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H20183
Manufacturer
Eaton
Manufacturer's Part Number
H2018-3
Description
Freedom Heater Coil Pack
Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 18A 20.2A 22.3A 24.5A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626574 / 00782113626574
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.87 (Each)
Resources
Images
 
 
H20183 - Small Image
 
H20183 - Large Image
 
H20183 - Large Image
 
H20183 - Large Image
Other Links
 
 
H20183 - Other
 
H20183 - Other
 
H20183 - Other
Attachments
 
 
H20183 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FREEDOM HEATER COIL PACK
Product Type
H2018-3
extra long description
ETN H2018-3 H2018-3
Long Description
Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , NEMA, IEC , full load range 18A 20.2A 22.3A 24.5A Dial positions A B C D respectively, overload relay 105 or 144A
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
3.4000 IN X 2.4000 IN X 1.9000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2018-3
GTIN
00782113626574
UPC
782113626574
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat