H20203 - Freedom Heater Coil Pack

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H20203
Manufacturer
Eaton
Manufacturer's Part Number
H2020-3
Description
Freedom Heater Coil Pack
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 33.5 to 45.6 A, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626598 / 00782113626598
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Other Links
 
 
H20203 - Other
 
H20203 - Other
 
H20203 - Other
Images
 
 
H20203 - Small Image
 
H20203 - Large Image
 
H20203 - Large Image
 
H20203 - Large Image
 
H20203 - Large Image
Attachments
 
 
H20203 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FREEDOM HEATER COIL PACK
Extra Long Description
ETN H2020-3 FREEDOM HEATER COIL PAC
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Heater Pack, NEMA/IEC Starter, Standard Trip;Class 20 Trip Type, 33.5 to 45.6 A, 0.2 lb
Product Type
Heater Pack
Short Description
Heater Pack Standard Trip;Class 20, 9.14-14.0A FU
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
Additional Information
Dimensions
3.5000 IN X 2.5000 IN X 2.0000 IN
For Use With
Starter Sizes 3-4;Iec Sizes L-N (SERIES A)
Full Load Current Range
33.5 to 45.6 A
Standards Met
UL Listed;CSA Certified
Starter Type
NEMA/IEC
Trip Type
Standard Trip;Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2020-3
GTIN
00782113626598
UPC
782113626598
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

* All prices subject to change.

Begin Live Chat