HMCP150U4C - HMCP High Mag Style W/Steel Collars

Eaton

  • $1650.29 (Each)
  • $1,650.29 (Each)
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
HMCP150U4C
Manufacturer
Eaton
Manufacturer's Part Number
CHMP150U4C
Description
HMCP High Mag Style W/Steel Collars
Motor Cicuit Protector, 150 A, Nema 4 Starter Size, 750 to 2500 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V Ac;250 V DC, F-Frame Frame, 4.5 LB
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150870 / 00786679150870
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,650.29 (Each)
Resources
Attachments
 
 
HMCP150U4C - Specification Sheet
Other Links
 
 
HMCP150U4C - Other
 
HMCP150U4C - Other
 
HMCP150U4C - Other
Brochures
 
 
HMCP150U4C - Brochure
Images
 
 
HMCP150U4C - Small Image
 
HMCP150U4C - Large Image
 
HMCP150U4C - Large Image
 
HMCP150U4C - Video
Specifications Sheets
 
 
HMCP150U4C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
600 V ac;250 V dc
Poles
3
Descriptions
Product Type
Motor Cicuit Protector
Long Description
Motor Cicuit Protector, 150 A, NEMA 4 Starter Size, 750 to 2500 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V ac;250 V dc, F-Frame Frame, 4.5 lb
Features
Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 4 starter, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 150A, 750-2500A magnetic trip.
Short Description
3P Motor Cicuit Protector, 150 A, NEMA 4 Starter
extra long description
ETN HMCP150U4C HMCP HIGH MAG STYLE
Description
HMCP HIGH MAG STYLE W/STEEL COLLARS
Additional Information
circuit breaker type
Motor Circuit Protector
Trip Setting
750 to 2500 A
Tripping Mechanism
Magnetic Trip
Terminal Connection Type
Line and Load Lug
Frame Size
F-frame
Standards Met
UL Listed;CSA Certified;IGCC Standards 4927;IEC 157-1
Starter Size
NEMA 4
dimensions
8.0000 IN X 5.0000 IN X 5.0000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
CHMP150U4C
Brand
EATON CUTLER-HAMMER
GTIN
00786679150870
UPC
786679150870
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight
4.5 lb
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Contact Manufacturer
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HMCP150U4C.
Jump To:

Cross Referenced

These items are similar to HMCP150U4C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HMCP150U4C Eaton 00786679150870
HMCP250W5C Eaton 00786679150368
JJL36250M75LC Schneider Electric n/a

* All prices subject to change.

Begin Live Chat