HMIVU07CUNBE - Hmi Vu Series Operator In

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HMIVU07CUNBE
Manufacturer
Eaton
Manufacturer's Part Number
HMIVU07CUNBE
Description
Hmi Vu Series Operator In
00786685524054|0786685|786685524054|78668552405|52405|HM1VU07CUNBE|HMIVU07CUNBE|Hmi Vu Series Operator Interface|Cutler Hammer HM1VU07CUNBE|Cutler Hammer HMIVU07CUNBE|Cutler-Hammer, Inc HM1VU07CUNBE|Cutler-Hammer, Inc HMIVU07CUNBE|Eatin HM1VU07CUNBE|Eatin HMIVU07CUNBE|Eaton / Cutler Hammer HM1VU07CUNBE|Eaton / Cutler Hammer HMIVU07CUNBE|Eaton Electrical HM1VU07CUNBE|Eaton Electrical HMIVU07CUNBE|Eaton HM1VU07CUNBE|Eaton HMIVU07CUNBE|Eatton HM1VU07CUNBE|Eatton HMIVU07CUNBE|Eeton HM1VU07CUNBE|Eeton Hmivu07cu
Slang Terms

Suggest a New Term
Categories
Programmable Controllers - Base CPU's & Controllers Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151703 - Programmable Logic Controller Accessories
UPC/GTIN
786685524054 / 00786685524054
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Dripping Springs
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
HMIVU07CUNBE - Large Image
 
HMIVU07CUNBE - Small Image
 
HMIVU07CUNBE - Large Image
Other Links
 
 
HMIVU07CUNBE - Other
 
HMIVU07CUNBE - Other
 
HMIVU07CUNBE - Other
Attachments
 
 
HMIVU07CUNBE - Specification Sheet
Brochures
 
 
HMIVU07CUNBE - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
36.0000 IN X 24.0000 IN X 24.0000 IN
Descriptions
Description
HMI VU SERIES OPERATOR IN
Extra Long Description
ETN HMIVU07CUNBE HMi VU Series Oper
Long Description
00786685524054|0786685|786685524054|78668552405|52405|HM1VU07CUNBE|HMIVU07CUNBE|HMi VU Series Operator Interface|CUTLER HAMMER HM1VU07CUNBE|CUTLER HAMMER HMIVU07CUNBE|CUTLER-HAMMER, INC HM1VU07CUNBE|CUTLER-HAMMER, INC HMIVU07CUNBE|Eatin HM1VU07CUNBE|Eatin HMIVU07CUNBE|Eaton / Cutler Hammer HM1VU07CUNBE|Eaton / Cutler Hammer HMIVU07CUNBE|EATON ELECTRICAL HM1VU07CUNBE|EATON ELECTRICAL HMIVU07CUNBE|Eaton HM1VU07CUNBE|Eaton HMIVU07CUNBE|Eatton HM1VU07CUNBE|Eatton HMIVU07CUNBE|Eeton HM1VU07CUNBE|Eeton HMIVU07CU
Product Type
Hmi Vu Series Operator Interface
Additional Information
Dimensions
2.2000 IN X X 7.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMIVU07CUNBE
GTIN
00786685524054
UPC
786685524054
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
cULus Listed,UL Listed,RoHS Compliant,CE Marked,C-Tick Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat