HT8CBRB - 2-Position Push-Pull Red Maint With 1NC Contact BL

Eaton

  • $292.39 (Each)
  • $292.39 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HT8CBRB
Manufacturer
Eaton
Manufacturer's Part Number
HT8CBRB
Description
2-Position Push-Pull Red Maint With 1NC Contact BL
Eaton HT800 Pushbutton, 30.5 MM, Watertight/Oiltight-HT800, Pushbutton, 40 MM, Nema 1, 2, 3, 3R, 4, 4X, 12, Non-Illuminated, Two-Position, Maintained Push, Maintained Pull, Red Actuator, Round Head Mushroom Head, Plastic, NC, Chrome Bezel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113560441 / 00782113560441
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.39 (Each)
Stock Availability
Lawton
0 (Find nearest stock)
Oklahoma City
0
All Stores
15
Resources
Attachments
 
 
HT8CBRB - Specification Sheet
Images
 
 
HT8CBRB - Video
 
HT8CBRB - Small Image
 
HT8CBRB - Large Image
Tech Bulletins
 
 
HT8CBRB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Mushroom
Dimensions and Weight
Height
5
Length
3
Size
40 mm
Width
2
Descriptions
Description
2-POSITION PUSH-PULL RED MAINT WITH 1NC CONTACT BL
Extra Long Description
ETN HT8CBRB 2-POS P-P RD MAINT W/1N
Features
Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.
Long Description
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Pushbutton, 40 mm, NEMA 1, 2, 3, 3R, 4, 4X, 12, Non-illuminated, Two-position, Maintained push, maintained pull, Red actuator, Round head mushroom head, Plastic, NC, Chrome bezel
Product Type
2-Pos P-P RD Maint W/1NC Cont Block
Additional Information
Contact Configuration
NC
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HT8CBRB
GTIN
00782113560441
UPC
782113560441
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
PUSHBUTTON
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat