M22C1M1H - Control Station Push-Pull E-Stop 1NC

Eaton

  • $128.24 (Each)
  • $128.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22C1M1H
Manufacturer
Eaton
Manufacturer's Part Number
M22-C1-M1H
Description
Control Station Push-Pull E-Stop 1NC
M22 Assembled One Element Control Station, 22.5 MM, 40 MM Push-Pull Mushroom Head, Maintained, Non-Illuminated, Button: Red, 1NC, IP66, Ul (Nema) Type 4X, 13, Horizontal, Base: Black, Enclosure: Yellow
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
786685282916 / 00786685282916
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.24 (Each)
Resources
Images
 
 
M22C1M1H - Small Image
 
M22C1M1H - Large Image
 
M22C1M1H - Large Image
 
M22C1M1H - Large Image
Attachments
 
 
M22C1M1H - Specification Sheet
Other Links
 
 
M22C1M1H - Other
 
M22C1M1H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
extra long description
ETN M22-C1-M1H CONTROL STATION PUSH
Description
CONTROL STATION PUSH-PULL E-STOP 1NC
Long Description
M22 Assembled One Element Control Station, 22.5 mm, 40 mm Push-Pull Mushroom Head, Maintained, Non-illuminated, Button: Red, 1NC, IP66, UL (NEMA) Type 4X, 13, Horizontal, Base: Black, Enclosure: Yellow
Product Type
Control Station Push-Pull E-Stop 1NC
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Additional Information
dimensions
2.8300 IN X 3.1500 IN X 2.7000 IN
action
Maintained
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-C1-M1H
GTIN
00786685282916
UPC
786685282916
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,Bureau Veritas,CE Marked,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat