M22CK10 - Contact Block 1NO Cage Clamp

Eaton

  • $12.13 (Each)
  • $12.13 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22CK10
Manufacturer
Eaton
Manufacturer's Part Number
M22-CK10
Description
Contact Block 1NO Cage Clamp
Eaton M22 Pushbutton Contact Block, M22 Contact Block, 22.5 MM, Front, Spring-Cage, Button: Black, No, Ip65
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685278049 / 00786685278049
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.13 (Each)
Resources
Images
 
 
M22CK10 - Small Image
 
M22CK10 - Large Image
 
M22CK10 - Large Image
 
M22CK10 - Large Image
 
M22CK10 - Large Image
 
M22CK10 - Large Image
 
M22CK10 - Large Image
Attachments
 
 
M22CK10 - Specification Sheet
Tech Bulletins
 
 
M22CK10 - Tech Bulletin
Other Links
 
 
M22CK10 - Other
 
M22CK10 - Other
 
M22CK10 - Other
 
M22CK10 - Other
 
M22CK10 - Other
 
M22CK10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.18
Width
1.18
Height
1.54
Size
22.5 mm
Descriptions
extra long description
ETN M22-CK10 CONTACT BLOCK 1NO CAGE
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Contact Block 1NO Cage Clamp
Description
CONTACT BLOCK 1NO CAGE CLAMP
Special Features
NC contact blocks are positively driven
Long Description
Eaton M22 pushbutton contact block, M22 contact block, 22.5 mm, Front, Spring-cage, Button: Black, NO, IP65
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-CK10
GTIN
00786685278049
UPC
786685278049
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,Bureau Veritas,GoST-R,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat