M22D4SX7 - BLK 4-Way PB Sil-BZL Etched

Eaton

  • $212.66 (Each)
  • $212.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22D4SX7
Manufacturer
Eaton
Manufacturer's Part Number
M22-D4-S-X7
Description
BLK 4-Way PB Sil-BZL Etched
Eaton M22 Modular 4-Way Pushbutton Operator, 22.5 MM, Non-Interlocked, Momentary, Non-Illuminated, Bezel: Silver, Button: Black, Inscription: Up Arrowleft Arrowdown Arrowright Arrow/ X7, Ip66
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
786685278247 / 00786685278247
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.66 (Each)
Resources
Images
 
 
M22D4SX7 - Small Image
 
M22D4SX7 - Large Image
 
M22D4SX7 - Large Image
 
M22D4SX7 - Large Image
Attachments
 
 
M22D4SX7 - Specification Sheet
Tech Bulletins
 
 
M22D4SX7 - Tech Bulletin
Other Links
 
 
M22D4SX7 - Other
 
M22D4SX7 - Other
 
M22D4SX7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Non-interlocked, four-way button
Dimensions and Weight
Size
22.5 mm
Width
3
Depth
1.5
Height
2
Descriptions
extra long description
ETN M22-D4-S-X7 BLK 4-WAY PB SIL-BZ
Description
BLK 4-WAY PB SIL-BZL ETCHED
Product Type
BLK 4-Way PB Sil-BZL Etched
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 Modular 4-Way Pushbutton Operator, 22.5 mm, Non-interlocked, Momentary, Non-illuminated, Bezel: Silver, Button: Black, Inscription: up arrowleft arrowdown arrowright arrow/ X7, IP66
Manufacturer Information
Manufacturers Part Number
M22-D4-S-X7
Brand
Eaton
Model
Pushbutton accessory
GTIN
00786685278247
UPC
786685278247
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,Bureau Veritas,GoST-R,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP66
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat