M22DG - Non-Ill Mom PB Sil-BZL FLSH GRN

Eaton

  • $10.89 (Each)
  • $10.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22DG
Manufacturer
Eaton
Manufacturer's Part Number
M22-D-G
Description
Non-Ill Mom PB Sil-BZL FLSH GRN
Eaton 22.5 MM RMQ-Titan Pushbutton, Green Actuator, Silver Bezel, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13, 5, 000, 000 Operations, Momentary, 22.5 MM, Flush Pushbutton, M22
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685275956 / 00786685275956
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.89 (Each)
Resources
Images
 
 
M22DG - Small Image
 
M22DG - Large Image
 
M22DG - Large Image
Attachments
 
 
M22DG - Specification Sheet
Tech Bulletins
 
 
M22DG - Tech Bulletin
Other Links
 
 
M22DG - Other
 
M22DG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush, Button
Dimensions and Weight
Height
1
Width
1
Depth
2
Size
22.5 mm
Descriptions
Description
NON-ILL MOM PB SIL-BZL FLSH GRN
Long Description
Eaton 22.5 mm RMQ-Titan Pushbutton,Green Actuator,Silver bezel,IP67, IP69K,Non-illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22
extra long description
ETN M22-D-G NON-ILL MOM PB SIL-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Non-Ill Mom PB Sil-BZL FLSH GRN
Additional Information
operating cycles
5 million
action
Green
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Model
Modular pushbutton
Manufacturers Part Number
M22-D-G
GTIN
00786685275956
UPC
786685275956
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,CE Marked,Bureau Veritas,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Mounting
FLUSH
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat