M22DGK11P - Green FL Mom PB 1NO/1NC LGND PLS Pop

Eaton

  • $37.41 (Each)
  • $37.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22DGK11P
Manufacturer
Eaton
Manufacturer's Part Number
M22-D-G-K11-P
Description
Green FL Mom PB 1NO/1NC LGND PLS Pop
Eaton 22.5 MM RMQ-Titan Pushbutton, Etching: No, Early Make, Green Actuator, Silver Bezel, 1NO - 1NC, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13 and 5, 000, 000 Operations, Momentary, 22.5 MM, Flush Pushbutton, M22
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685382531 / 00786685382531
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.41 (Each)
Resources
Images
 
 
M22DGK11P - Small Image
 
M22DGK11P - Large Image
 
M22DGK11P - Large Image
 
M22DGK11P - Large Image
Attachments
 
 
M22DGK11P - Specification Sheet
Tech Bulletins
 
 
M22DGK11P - Tech Bulletin
Other Links
 
 
M22DGK11P - Other
 
M22DGK11P - Other
 
M22DGK11P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Button, Flush
Dimensions and Weight
Depth
0.5
Size
22.5 mm
Height
4
Width
5
Descriptions
Description
GREEN FL MOM PB 1NO/1NC LGND PLS POP
extra long description
ETN M22-D-G-K11-P GREEN FL MOM PB,
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Green FL Mom PB, 1NO/1NC, LGND PLS Pop
Long Description
Eaton 22.5 mm RMQ-Titan Pushbutton, Etching: NO, early make, Green Actuator, Silver bezel, 1NO - 1NC, IP67, IP69K, Non-Illuminated, Flush mounting, NEMA 4X, 13 and 5,000,000 operations, Momentary, 22.5 mm, Flush Pushbutton, M22
Additional Information
action
Green
Contact Configuration
1 NO-1 NC
operating cycles
5 million
Manufacturer Information
Manufacturers Part Number
M22-D-G-K11-P
Brand
Eaton
Model
Modular pushbutton
GTIN
00786685382531
UPC
786685382531
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,Bureau Veritas,CE Marked,GoST-R
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat