M22DHG - Non-Ill Mom PB Sil-BZL Extd GRN

Eaton

  • $11.57 (Each)
  • $11.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22DHG
Manufacturer
Eaton
Manufacturer's Part Number
M22-DH-G
Description
Non-Ill Mom PB Sil-BZL Extd GRN
Eaton M22 Modular Pushbutton, 22.5 MM, Extended, Momentary, Non-Illuminated, Bezel: Silver, Button: Green, IP67, IP69K, Nema 4X, 13, 5, 000, 000 Million Mechanical Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276014 / 00786685276014
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.57 (Each)
Resources
Images
 
 
M22DHG - Small Image
 
M22DHG - Large Image
 
M22DHG - Large Image
 
M22DHG - Large Image
Attachments
 
 
M22DHG - Specification Sheet
Tech Bulletins
 
 
M22DHG - Tech Bulletin
Other Links
 
 
M22DHG - Other
 
M22DHG - Other
 
M22DHG - Other
 
M22DHG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended, Button
Dimensions and Weight
Height
0.1
Depth
0.5
Width
0.5
Size
22.5 mm
Descriptions
extra long description
ETN M22-DH-G NON-ILL MOM PB SIL-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Non-Ill Mom PB Sil-BZL Extd GRN
Description
NON-ILL MOM PB SIL-BZL EXTD GRN
Long Description
Eaton M22 modular pushbutton, 22.5 mm, Extended, Momentary, Non-illuminated, Bezel: Silver, Button: Green, IP67, IP69K, NEMA 4x, 13, 5,000,000 Million mechanical operations
Additional Information
operating cycles
5 million
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-DH-G
Model
Modular pushbutton
GTIN
00786685276014
UPC
786685276014
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,GoST-R,CE Marked,Bureau Veritas
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat