M22DLHRK11RP - Red Ext Ill Mom PB 1NO/1NC 12-30VAC/DC Led LGND PL

Eaton

  • $92.75 (Each)
  • $92.75 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
M22DLHRK11RP
Manufacturer
Eaton
Manufacturer's Part Number
M22-DLH-R-K11-R-P
Description
Red Ext Ill Mom PB 1NO/1NC 12-30VAC/DC Led LGND PL
Eaton M22 Modular Pushbutton, Complete Device, 22.5 MM, Extended, Momentary, Illuminated, Bezel: Silver, Button: Red, 1NO-1NC, IP67, IP69K, Nema 4X, 13, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685382548 / 00786685382548
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.75 (Each)
Stock Availability
Edmond
0 (Find nearest stock)
Oklahoma City
0
All Stores
2
Resources
Tech Bulletins
 
 
M22DLHRK11RP - Tech Bulletin
Attachments
 
 
M22DLHRK11RP - Specification Sheet
Images
 
 
M22DLHRK11RP - Small Image
 
M22DLHRK11RP - Large Image
 
M22DLHRK11RP - Large Image
 
M22DLHRK11RP - Large Image
Other Links
 
 
M22DLHRK11RP - Other
 
M22DLHRK11RP - Other
 
M22DLHRK11RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Button, Extended
Voltage Rating
12-30 Vac/dc
Dimensions and Weight
Depth
1.46
Height
3.45
Size
22.5 mm
Width
1.18
Descriptions
Description
RED EXT ILL MOM PB 1NO/1NC 12-30VAC/DC LED LGND PL
Extra Long Description
ETN M22-DLH-R-K11-R-P RED EXT ILL M
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Extended, Momentary, Illuminated, Bezel: Silver, Button: Red, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc
Product Type
Red Ext Ill Mom PB, 1NO/1NC, 12-30VAC/DC
Special Features
M22 series
Additional Information
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-DLH-R-K11-R-P
Model
Modular pushbutton
GTIN
00786685382548
UPC
786685382548
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Environmental Conditions
IP67, IP69K, NEMA 4X, NEMA 13
Standard
CCC Marked,Lloyd's Register Certified,CSA Certified,GoST-R,Bureau Veritas,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Ruston
1 View Store
Waxahachie
1 View Store

* All prices subject to change.

Begin Live Chat