M22DRLWK11WP - White FL Ill Main PB 1NO/1NC 12-30VAC/DC Led LGND

Eaton

  • $82.46 (Each)
  • $82.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22DRLWK11WP
Manufacturer
Eaton
Manufacturer's Part Number
M22-DRL-W-K11-W-P
Description
White FL Ill Main PB 1NO/1NC 12-30VAC/DC Led LGND
Eaton M22 Modular Pushbutton, Complete Device, 22.5 MM, Flush, Maintained, Illuminated, Bezel: Silver, Button: White, 1NO-1NC, IP67, IP69K, Nema 4X, 13, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685382562 / 00786685382562
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.46 (Each)
Resources
Tech Bulletins
 
 
M22DRLWK11WP - Tech Bulletin
Images
 
 
M22DRLWK11WP - Large Image
 
M22DRLWK11WP - Large Image
 
M22DRLWK11WP - Large Image
Other Links
 
 
M22DRLWK11WP - Other
 
M22DRLWK11WP - Other
 
M22DRLWK11WP - Other
Attachments
 
 
M22DRLWK11WP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12-30 Vac/dc
actuator
Button, Flush
Dimensions and Weight
Width
1.18
Depth
1.46
Size
22.5 mm
Height
3.19
Descriptions
Description
WHITE FL ILL MAIN PB 1NO/1NC 12-30VAC/DC LED LGND
extra long description
ETN M22-DRL-W-K11-W-P IP69K, NEMA 4
Product Type
IP69K, Nema 4X, 13, 12-30 Vac/DC
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Flush, Maintained, Illuminated, Bezel: Silver, Button: White, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc
Special Features
M22 series
Additional Information
Contact Configuration
1 NO-1 NC
dimensions
1.4600 IN X 1.1800 IN X 3.1900 IN
Manufacturer Information
Manufacturers Part Number
M22-DRL-W-K11-W-P
Brand
Eaton
Model
Modular pushbutton
GTIN
00786685382562
UPC
786685382562
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat