M22DRXSRG - Non-Ill MTN PB Sil-BZL FLSH Button 3-Pack

Eaton

  • $15.70 (Each)
  • $15.70 (Each)
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
M22DRXSRG
Manufacturer
Eaton
Manufacturer's Part Number
M22-DR-X-SRG
Description
Non-Ill MTN PB Sil-BZL FLSH Button 3-Pack
Eaton 22.5 MM RMQ-Titan Pushbutton, Black, Red, Green Actuator, Silver Bezel, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13, 1, 000, 000 Operations, Maintained, 22.5 MM, Flush Pushbutton, M22
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276465 / 00786685276465
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.70 (Each)
Resources
Tech Bulletins
 
 
M22DRXSRG - Tech Bulletin
Images
 
 
M22DRXSRG - Small Image
 
M22DRXSRG - Large Image
Attachments
 
 
M22DRXSRG - Specification Sheet
Other Links
 
 
M22DRXSRG - Other
 
M22DRXSRG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush, Button
Dimensions and Weight
Height
1.25
Depth
1.5
Width
1.75
Size
22.5 mm
Descriptions
Description
NON-ILL MTN PB SIL-BZL FLSH BUTTON 3-PACK
extra long description
ETN M22-DR-X-SRG 22.5 mm,Flush Push
Product Type
22.5 MM, Flush Pushbutton, M22
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton 22.5 mm RMQ-Titan Pushbutton,Black, Red, Green Actuator,Silver bezel,IP67, IP69K,Non-illuminated,Flush mounting,NEMA 4X, 13,1,000,000 operations,Maintained,22.5 mm,Flush Pushbutton,M22
Additional Information
action
Black, green, red
operating cycles
1 million
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-DR-X-SRG
Model
Modular pushbutton
GTIN
00786685276465
UPC
786685276465
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,CE Marked,Bureau Veritas,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat