M22K01 - Contact Block 1NC Screw Term

Eaton

  • $8.59 (Each)
  • $8.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22K01
Manufacturer
Eaton
Manufacturer's Part Number
M22-K01
Description
Contact Block 1NC Screw Term
Contact Block, Front Screw Actuator, NC Contact Configuration, M22 Series, Black (Button) Enclosure Color, 1.18 In Overall Width, 0.25 In Overall Height, 0.25 In Overall Length, 0.04 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685278018 / 00786685278018
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.59 (Each)
Resources
Images
 
 
M22K01 - Small Image
 
M22K01 - Large Image
 
M22K01 - Large Image
 
M22K01 - Large Image
 
M22K01 - Large Image
Specifications Sheets
 
 
M22K01 - Specification Sheet
Attachments
 
 
M22K01 - Specification Sheet
Tech Bulletins
 
 
M22K01 - Tech Bulletin
Other Links
 
 
M22K01 - Other
 
M22K01 - Other
 
M22K01 - Other
 
M22K01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
0.25 in
Height
0.25
Depth
1.18
Width
1.18
Size
22.5 mm
Descriptions
Product Type
Contact Block
Long Description
Contact Block, Front Screw Actuator, NC Contact Configuration, M22 Series, Black (Button) Enclosure Color, 1.18 in Overall Width, 0.25 in Overall Height, 0.25 in Overall Length, 0.04 lb
Short Description
Contact Block Front Screw, 22MM 1NO
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22-K01 CONTACT BLOCK 1NC SCREW
Description
CONTACT BLOCK 1NC SCREW TERM
Special Features
NC contact blocks are positively driven
Additional Information
actuator type
Front Screw
Contact Configuration
NC
Enclosure Color
Black (Button)
Overall Width
1.18 in
Overall Height
0.25 in
ip rating
IP66
Standards Met
CSA Certified;Lloyd's Register Certified;CCC Marked;Gost-R;CE Marked;Bureau Veritas
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-K01
series
M22
GTIN
00786685278018
UPC
786685278018
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight
0.04 lb
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,GoST-R,CE Marked,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat