M22LED230R - Red LGHT Unit 85-264VAC Screw Term

Eaton

  • $27.12 (Each)
  • $27.12 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
M22LED230R
Manufacturer
Eaton
Manufacturer's Part Number
M22-LED230-R
Description
Red LGHT Unit 85-264VAC Screw Term
Light Unit, Screw Actuator, M22 Series, Illuminated, Red, 1.46 X 1.18 X 1.03 In Size, 0.085 LB
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
786685277615 / 00786685277615
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.12 (Each)
Resources
Images
 
 
M22LED230R - Small Image
 
M22LED230R - Large Image
 
M22LED230R - Large Image
 
M22LED230R - Large Image
 
M22LED230R - Large Image
 
M22LED230R - Large Image
Specifications Sheets
 
 
M22LED230R - Specification Sheet
Attachments
 
 
M22LED230R - Specification Sheet
Tech Bulletins
 
 
M22LED230R - Tech Bulletin
Other Links
 
 
M22LED230R - Other
 
M22LED230R - Other
 
M22LED230R - Other
 
M22LED230R - Other
Features
Voltage Rating
85-264 V
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
1.46 x 1.18 x 1.03 in
Descriptions
Product Type
Light Unit
Long Description
Light Unit, Screw Actuator, M22 Series, Illuminated, Red, 1.46 x 1.18 x 1.03 in Size, 0.085 lb
Short Description
Light Unit, Illuminated, Red, 1.46 (L) x 1.18 (W) x 1.03 (H) in
extra long description
ETN M22-LED230-R RED LGHT UNIT 85-2
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
RED LGHT UNIT 85-264VAC SCREW TERM
Additional Information
actuator type
Screw
Illuminated/Non-Illuminated
Illuminated
Standards Met
CSA Certified;CCC Marked;Lloyd’s Register Certified;CE Marked;Bureau Veritas;Gost-R
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-LED230-R
series
M22
GTIN
00786685277615
UPC
786685277615
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight
0.085 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,Bureau Veritas,GoST-R,CE Marked
You must have an account to view stock levels
There were no add-on items found for M22LED230R.

* All prices subject to change.