M22LED230W - WHT LGHT Unit 85-264VAC Screw Term

Eaton

  • $26.45 (Each)
  • $26.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22LED230W
Manufacturer
Eaton
Manufacturer's Part Number
M22-LED230-W
Description
WHT LGHT Unit 85-264VAC Screw Term
Light Unit, Screw Actuator, M22 Series, Illuminated, White, 1.46 X 1.18 X 1.03 In Size, 0.085 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
786685277608 / 00786685277608
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.45 (Each)
Resources
Tech Bulletins
 
 
M22LED230W - Tech Bulletin
Images
 
 
M22LED230W - Large Image
 
M22LED230W - Large Image
 
M22LED230W - Large Image
 
M22LED230W - Large Image
 
M22LED230W - Large Image
Specifications Sheets
 
 
M22LED230W - Specification Sheet
Attachments
 
 
M22LED230W - Specification Sheet
Other Links
 
 
M22LED230W - Other
 
M22LED230W - Other
 
M22LED230W - Other
 
M22LED230W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
85-264 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.46 x 1.18 x 1.03 in
Descriptions
Product Type
Light Unit
Long Description
Light Unit, Screw Actuator, M22 Series, Illuminated, White, 1.46 x 1.18 x 1.03 in Size, 0.085 lb
Short Description
Light Unit, Illuminated, White, 1.46 (L) x 1.18 (W) x 1.03 (H) in
extra long description
ETN M22-LED230-W WHT LGHT UNIT 85-2
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
WHT LGHT UNIT 85-264VAC SCREW TERM
Additional Information
actuator type
Screw
Illuminated/Non-Illuminated
Illuminated
Standards Met
CSA Certified;Lloyd's Register Certified;CCC Marked;Gost-R;Bureau Veritas;CE Marked
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-LED230-W
series
M22
GTIN
00786685277608
UPC
786685277608
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight
0.085 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,CE Marked,Bureau Veritas,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat