M22LEDC230G - GRN LGHT Unit 85-264VAC Screw Term Base Mount

Eaton

  • $37.41 (Each)
  • $37.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
M22LEDC230G
Manufacturer
Eaton
Manufacturer's Part Number
M22-LEDC230-G
Description
GRN LGHT Unit 85-264VAC Screw Term Base Mount
Eaton M22 Modular Pushbutton, Led Light Unit, Base, Screw, IP66, Nema 4X, 13, RK Resistance 1, Illuminated, Green, 85-264V
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
786685277745 / 00786685277745
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.41 (Each)
Resources
Images
 
 
M22LEDC230G - Small Image
 
M22LEDC230G - Large Image
 
M22LEDC230G - Large Image
 
M22LEDC230G - Large Image
 
M22LEDC230G - Large Image
Attachments
 
 
M22LEDC230G - Specification Sheet
Tech Bulletins
 
 
M22LEDC230G - Tech Bulletin
Other Links
 
 
M22LEDC230G - Other
 
M22LEDC230G - Other
 
M22LEDC230G - Other
 
M22LEDC230G - Other
Features
Voltage Rating
85-264 V
Descriptions
extra long description
ETN M22-LEDC230-G Illuminated, Gree
Product Type
Illuminated, Green, 85-264V
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
GRN LGHT UNIT 85-264VAC SCREW TERM BASE MOUNT
Long Description
Eaton M22 modular pushbutton, LED Light Unit, Base, Screw, IP66, NEMA 4X, 13, Rk resistance 1, Illuminated, Green, 85-264V
Additional Information
dimensions
1.4600 IN X 1.1800 IN X 1.0300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-LEDC230-G
GTIN
00786685277745
UPC
786685277745
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,GoST-R,CE Marked,Bureau Veritas
You must have an account to view stock levels

* All prices subject to change.