M22MDG - Non-Ill Mom PB Metal-BZL FLSH GRN

Eaton

  • $10.88 (Each)
  • $10.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22MDG
Manufacturer
Eaton
Manufacturer's Part Number
M22M-D-G
Description
Non-Ill Mom PB Metal-BZL FLSH GRN
Eaton M22 Modular Pushbutton , 22.5 MM, M22, Non-Illuminated, Metal, Momentary, Nema 4X, 13, IP67, IP69K (IP66 Key-Release)
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685860503 / 00786685860503
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.88 (Each)
Resources
Images
 
 
M22MDG - Small Image
 
M22MDG - Large Image
 
M22MDG - Large Image
 
M22MDG - Large Image
Attachments
 
 
M22MDG - Specification Sheet
Tech Bulletins
 
 
M22MDG - Tech Bulletin
Other Links
 
 
M22MDG - Other
 
M22MDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1
Width
1
Size
22.5 mm
Height
5
Descriptions
Long Description
Eaton M22 modular pushbutton , 22.5 mm, M22, Non-illuminated, Metal, Momentary, NEMA 4x, 13, IP67, IP69K (IP66 key-release)
Product Type
Non-Ill Mom PB Metal-BZL FLSH GRN
Description
NON-ILL MOM PB METAL-BZL FLSH GRN
extra long description
ETN M22M-D-G NON-ILL MOM PB METAL-B
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Additional Information
Contact Configuration
NO
Manufacturer Information
Model
Modular pushbutton
Brand
Eaton
Manufacturers Part Number
M22M-D-G
GTIN
00786685860503
UPC
786685860503
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67, IP69K (IP66 key-release)
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat