M22MWJ2H - 2-Pos Mom Joystick Horizontal Metal-BZL

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22MWJ2H
Manufacturer
Eaton
Manufacturer's Part Number
M22M-WJ2H
Description
2-Pos Mom Joystick Horizontal Metal-BZL
Eaton M22 Pushbutton Joystick Operator, 22.5 MM, Joystick, Horizontal, Metal, Momentary, Two-Position, Used With M22 Pushbuttons, Nema 4X, 13, IP67, IP69K (IP66 Key-Release)
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685863665 / 00786685863665
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M22MWJ2H - Small Image
 
M22MWJ2H - Large Image
Attachments
 
 
M22MWJ2H - Specification Sheet
Tech Bulletins
 
 
M22MWJ2H - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2-Pos Mom Joystick Horizontal Metal-BZL
Description
2-POS MOM JOYSTICK HORIZONTAL METAL-BZL
extra long description
ETN M22M-WJ2H 2-POS MOM JOYSTICK HO
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 pushbutton joystick operator, 22.5 mm, Joystick, Horizontal, Metal, Momentary, Two-position, Used with M22 pushbuttons, NEMA 4x, 13, IP67, IP69K (IP66 key-release)
Special Features
Used with M22 Pushbuttons
Additional Information
Number of Positions
2
dimensions
9.0000 IN X 6.0000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22M-WJ2H
GTIN
00786685863665
UPC
786685863665
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat