M22MWKV - Non-Ill V-Pos MTN Sel SWTCH THB-GP Metal-BZL

Eaton

  • $17.13 (Each)
  • $17.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22MWKV
Manufacturer
Eaton
Manufacturer's Part Number
M22M-WKV
Description
Non-Ill V-Pos MTN Sel SWTCH THB-GP Metal-BZL
Eaton M22 Modular Pushbutton, Modular Pushbutton, M22, 22.5 MM, Non-Illuminated, Metal, Maintained, Nema 4X, 13, IP67, IP69K (IP66 Key-Release)
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685863108 / 00786685863108
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.13 (Each)
Resources
Tech Bulletins
 
 
M22MWKV - Tech Bulletin
Attachments
 
 
M22MWKV - Specification Sheet
Images
 
 
M22MWKV - Large Image
 
M22MWKV - Large Image
 
M22MWKV - Large Image
 
M22MWKV - Large Image
Other Links
 
 
M22MWKV - Other
 
M22MWKV - Other
 
M22MWKV - Other
 
M22MWKV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22M-WKV NON-ILL VPOS MTN SEL S
Product Type
Non-Ill Vpos MTN Sel SW THB-GP BZL
Description
NON-ILL V-POS MTN SEL SWTCH THB-GP METAL-BZL
Special Features
Includes contact block mounting adapter
Long Description
Eaton M22 modular pushbutton, Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, Maintained, NEMA 4x, 13, IP67, IP69K (IP66 key-release)
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22M-WKV
GTIN
00786685863108
UPC
786685863108
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
VDE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat