M22MWRK3 - Non-Ill 3-Pos MTN Sel SWTCH THB-GP Metal-BZL

Eaton

  • $17.56 (Each)
  • $17.56 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M22MWRK3
Manufacturer
Eaton
Manufacturer's Part Number
M22M-WRK3
Description
Non-Ill 3-Pos MTN Sel SWTCH THB-GP Metal-BZL
Eaton M22 Modular Pushbutton, Modular Pushbutton, M22, 22.5 MM, Non-Illuminated, Metal, Maintained, Three-Position, Nema 4X, 13, IP67, IP69K (IP66 Key-Release)
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685863368 / 00786685863368
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.56 (Each)
Resources
Images
 
 
M22MWRK3 - Small Image
 
M22MWRK3 - Large Image
 
M22MWRK3 - Large Image
 
M22MWRK3 - Large Image
Attachments
 
 
M22MWRK3 - Specification Sheet
Tech Bulletins
 
 
M22MWRK3 - Tech Bulletin
Other Links
 
 
M22MWRK3 - Other
 
M22MWRK3 - Other
 
M22MWRK3 - Other
Dimensions and Weight
Size
22.5 mm
Descriptions
Long Description
Eaton M22 modular pushbutton, Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, Maintained, Three-position, NEMA 4x, 13, IP67, IP69K (IP66 key-release)
Special Features
Includes contact block mounting adapter
extra long description
ETN M22M-WRK3 NON-ILL 3POS MTN SEL
Description
NON-ILL 3-POS MTN SEL SWTCH THB-GP METAL-BZL
Product Type
Non-Ill 3POS MTN Sel SW THB-GP BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Additional Information
dimensions
4.0000 IN X 6.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22M-WRK3
GTIN
00786685863368
UPC
786685863368
Taxonomies, Classifications, and Categories
Type
Modular pushbutton
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
VDE
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?