M22PV - E-Stop Push-Pull

Eaton

  • $21.29 (Each)
  • $21.29 (Each)
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
M22PV
Manufacturer
Eaton
Manufacturer's Part Number
M22-PV
Description
E-Stop Push-Pull
Pushbutton Operator, M22 Series, Non-Illuminated, 100 KHZ Operating Cycles, Red (Button), 1.38 X 1.38 X 1.89 In Size, 0.11 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685271583 / 00786685271583
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.29 (Each)
Resources
Images
 
 
M22PV - Small Image
 
M22PV - Large Image
 
M22PV - Large Image
 
M22PV - Large Image
 
M22PV - Large Image
Specifications Sheets
 
 
M22PV - Specification Sheet
Attachments
 
 
M22PV - Specification Sheet
Tech Bulletins
 
 
M22PV - Tech Bulletin
Other Links
 
 
M22PV - Other
 
M22PV - Other
 
M22PV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Push Button
Material, Color, and Finish
Color
Red (Button)
Dimensions and Weight
Size
1.38 x 1.38 x 1.89 in
Height
1
Length
2
Width
2
Descriptions
extra long description
ETN M22-PV E-STOP PUSH-PULL
Long Description
Pushbutton Operator, M22 Series, Non-Illuminated, 100 Khz Operating Cycles, Red (Button), 1.38 x 1.38 x 1.89 in Size, 0.11 lb
Short Description
Pushbutton Operator Pushbutton, Red
Product Type
Pushbutton Operator
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
E-STOP PUSH-PULL
Additional Information
actuator type
Pushbutton
Illuminated/Non-Illuminated
Non-Illuminated
operating cycles
100 Khz
Standards Met
CSA Certified;CCC Marked;Lloyd’s Register Certified;CE Marked;Bureau Veritas;Gost-R
action
Push-Pull
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-PV
series
M22
GTIN
00786685271583
UPC
786685271583
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,CE Marked,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat