M22PV60P - E-Stop Push-Pull 60MM

Eaton

  • $47.54 (Each)
  • $47.54 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M22PV60P
Manufacturer
Eaton
Manufacturer's Part Number
M22-PV60P
Description
E-Stop Push-Pull 60MM
Eaton M22 Modular Pushbutton, 22.5 MM Modular Pushbuttons Push-Pull Emergency Stops, Non-Illuminated, 60 MM
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685610405 / 00786685610405
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.54 (Each)
Resources
Images
 
 
M22PV60P - Small Image
 
M22PV60P - Large Image
Attachments
 
 
M22PV60P - Specification Sheet
Tech Bulletins
 
 
M22PV60P - Tech Bulletin
Other Links
 
 
M22PV60P - Other
Descriptions
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22-PV60P E-STOP PUSH-PULL, 60M
Product Type
E-Stop Push-Pull, 60MM
Description
E-STOP PUSH-PULL 60MM
Long Description
Eaton M22 modular pushbutton, 22.5 mm Modular Pushbuttons Push-Pull Emergency stops, Non-illuminated, 60 mm
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-PV60P
GTIN
00786685610405
UPC
786685610405
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.