M22PVLK12230RP - Red Ill Push-Pull E-Stop 1NO/2NC 85-264VAC LGND PL

Eaton

  • $89.50 (Each)
  • $89.50 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22PVLK12230RP
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVL-K12-230R-P
Description
Red Ill Push-Pull E-Stop 1NO/2NC 85-264VAC LGND PL
Eaton M22 Modular Pushbutton, M22 Push-Pull Emergency Stop, Complete Device, 22.5 MM, Knob, Maintained, Illuminated, Bezel Silver, Button: Red, 1NO- 2NC IP67, IP69K, Nema 4X, 13, 85-264V
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685382647 / 00786685382647
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Tech Bulletins
 
 
M22PVLK12230RP - Tech Bulletin
Attachments
 
 
M22PVLK12230RP - Specification Sheet
Images
 
 
M22PVLK12230RP - Small Image
 
M22PVLK12230RP - Large Image
 
M22PVLK12230RP - Large Image
 
M22PVLK12230RP - Large Image
Other Links
 
 
M22PVLK12230RP - Other
 
M22PVLK12230RP - Other
 
M22PVLK12230RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
85-264 V
actuator
Knob
Dimensions and Weight
Height
1.5
Size
22.5 mm
Width
5
Length
7
Descriptions
Description
RED ILL PUSH-PULL E-STOP 1NO/2NC 85-264VAC LGND PL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, Complete Device, 22.5 mm, Knob, Maintained, Illuminated, Bezel Silver, Button: Red, 1NO- 2NC IP67, IP69K, NEMA 4X, 13, 85-264V
Product Type
Red Ill Push-Pull E-Stop, 1NO/2NC
extra long description
ETN M22-PVL-K12-230R-P RED ILL PUSH
Additional Information
Contact Configuration
1 NO-2 NC
action
Maintained
Manufacturer Information
Manufacturers Part Number
M22-PVL-K12-230R-P
Brand
Eaton
GTIN
00786685382647
UPC
786685382647
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,CE Marked,GoST-R,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
1 View Store
Tyler
6 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat