M22PVTK12 - E-Stop Twist-Release 1NO/2NC

Eaton

  • $39.92 (Each)
  • $39.92 (Each)

In-Stock: 6 available at other locations ( find a store with stock)
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
M22PVTK12
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVT-K12
Description
E-Stop Twist-Release 1NO/2NC
Eaton M22 Modular Pushbutton, Twist-to-Release Emergency Stop, Complete Device, 22.5 MM, Knob, Maintained, Non-Illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP69K, IP67, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Push Button Complete Assemblies
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685271941 / 00786685271941
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.92 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
M22PVTK12 - Small Image
 
M22PVTK12 - Large Image
Attachments
 
 
M22PVTK12 - Specification Sheet
Other Links
 
 
M22PVTK12 - Other
 
M22PVTK12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Width
0.5
Length
1
Height
0.5
Size
22.5 mm
Descriptions
Description
E-STOP TWIST-RELEASE 1NO/2NC
Long Description
Eaton M22 modular pushbutton, Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP69K, IP67, NEMA 4X, 13
extra long description
ETN M22-PVT-K12 E-STOP TWIST-RELEAS
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
E-Stop Twist-Release 1NO/2NC
Additional Information
Contact Configuration
1 NO-2 NC
action
Maintained
Manufacturer Information
Manufacturers Part Number
M22-PVT-K12
Brand
Eaton
GTIN
00786685271941
UPC
786685271941
Taxonomies, Classifications, and Categories
Type
Modular pushbutton
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,GoST-R,CE Marked,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat