M22PVTK12P - Red Twist-to-Release E-Stop 1NO/2NC LGND PLS Pop

Eaton

  • $82.02 (Each)
  • $82.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22PVTK12P
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVT-K12-P
Description
Red Twist-to-Release E-Stop 1NO/2NC LGND PLS Pop
Eaton M22 Twist-to-Release Emergency Stop, Complete Device, 22.5 MM, Knob, Maintained, Non-Illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685382623 / 00786685382623
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.02 (Each)
Resources
Images
 
 
M22PVTK12P - Small Image
 
M22PVTK12P - Large Image
 
M22PVTK12P - Large Image
 
M22PVTK12P - Large Image
Attachments
 
 
M22PVTK12P - Specification Sheet
Tech Bulletins
 
 
M22PVTK12P - Tech Bulletin
Other Links
 
 
M22PVTK12P - Other
 
M22PVTK12P - Other
 
M22PVTK12P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob;twist-to-release
Dimensions and Weight
Width
4
Height
1
Length
2
Size
22.5 mm
Descriptions
Description
RED TWIST-TO-RELEASE E-STOP 1NO/2NC LGND PLS POP
extra long description
ETN M22-PVT-K12-P NEMA 4X, 13
Product Type
Nema 4X, 13
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13
Additional Information
action
Maintained
Contact Configuration
1 NO-2 NC
dimensions
2.0000 IN X 4.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
M22-PVT-K12-P
Brand
Eaton
GTIN
00786685382623
UPC
786685382623
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat