M22SDRPRK01 - MTN Mushroom PB Red 1NC

Eaton

  • $66.90 (Each)
  • $66.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22SDRPRK01
Manufacturer
Eaton
Manufacturer's Part Number
M22S-DRP-R-K01
Description
MTN Mushroom PB Red 1NC
Eaton M22 Modular Pushbutton, M22 Pushbutton, Complete Device, 22.5 MM, Knob, Mushroom , Maintained, Non-Illuminated, Bezel: Black, Button: Red, 1NC, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685282633 / 00786685282633
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.90 (Each)
Resources
Images
 
 
M22SDRPRK01 - Small Image
 
M22SDRPRK01 - Large Image
 
M22SDRPRK01 - Large Image
 
M22SDRPRK01 - Large Image
Attachments
 
 
M22SDRPRK01 - Specification Sheet
Other Links
 
 
M22SDRPRK01 - Other
 
M22SDRPRK01 - Other
 
M22SDRPRK01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Width
5
Height
1.5
Size
22.5 mm
Depth
4
Descriptions
extra long description
ETN M22S-DRP-R-K01 MTN MUSHROOM PB
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
MTN Mushroom PB Red 1NC
Description
MTN MUSHROOM PB RED 1NC
Long Description
Eaton M22 modular pushbutton, M22 Pushbutton, Complete Device, 22.5 mm, Knob, Mushroom , Maintained, Non-illuminated, Bezel: Black, Button: Red, 1NC, IP66, NEMA 4X, 13
Additional Information
operating cycles
1 million
Contact Configuration
1 NC
action
Red
Manufacturer Information
Manufacturers Part Number
M22S-DRP-R-K01
Brand
Eaton
Model
Modular pushbutton
GTIN
00786685282633
UPC
786685282633
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67, IP69K
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,CE Marked,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat