M22SDSK11 - Non-Ill Mom PB BLK-BZL FLSH BLK 1NO/1NC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22SDSK11
Manufacturer
Eaton
Manufacturer's Part Number
M22S-D-S-K11
Description
Non-Ill Mom PB BLK-BZL FLSH BLK 1NO/1NC
Eaton 22.5 MM RMQ-Titan Pushbutton, Black Actuator, Black Bezel, 1NO - 1NC, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13, 5, 000, 000 Operations, Momentary, 22.5 MM, Flush Pushbutton, M22
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685275819 / 00786685275819
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M22SDSK11 - Small Image
 
M22SDSK11 - Large Image
 
M22SDSK11 - Large Image
 
M22SDSK11 - Large Image
Attachments
 
 
M22SDSK11 - Specification Sheet
Other Links
 
 
M22SDSK11 - Other
 
M22SDSK11 - Other
 
M22SDSK11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Button, Flush
Dimensions and Weight
Depth
1
Size
22.5 mm
Height
3
Width
5
Descriptions
Product Type
Non-Ill Mom PB BLK-BZL FLSH BLK 1NO/1NC
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22S-D-S-K11 NON-ILL MOM PB BLK
Description
NON-ILL MOM PB BLK-BZL FLSH BLK 1NO/1NC
Long Description
Eaton 22.5 mm RMQ-Titan Pushbutton,Black Actuator,Black bezel,1NO - 1NC,IP67, IP69K,Non-illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22
Additional Information
Contact Configuration
1 NO-1 NC
operating cycles
5 million
action
Black
Manufacturer Information
Manufacturers Part Number
M22S-D-S-K11
Brand
Eaton
Model
Modular pushbutton
GTIN
00786685275819
UPC
786685275819
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
environmental conditions
IP66, NEMA 4X, NEMA 13
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,Bureau Veritas,GoST-R,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat