M22SR30 - Adapter Ring Set For 30MM Holes

Eaton

  • $5.41 (Each)
  • $5.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22SR30
Manufacturer
Eaton
Manufacturer's Part Number
M22S-R30
Description
Adapter Ring Set For 30MM Holes
Eaton M22 Pushbutton Adaptor Ring Set, M22 Modular Pushbutton Adapter Ring Set For 30MM Holes, 22.5 MM, IP67, IP69K, Nema 4X, 21
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685283135 / 00786685283135
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.41 (Each)
Resources
Tech Bulletins
 
 
M22SR30 - Tech Bulletin
Attachments
 
 
M22SR30 - Specification Sheet
Images
 
 
M22SR30 - Large Image
 
M22SR30 - Small Image
Other Links
 
 
M22SR30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
ADAPTER RING SET FOR 30MM HOLES
extra long description
ETN M22S-R30 ADAPTER RING SET FOR 3
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Adapter Ring Set For 30MM Holes
Long Description
Eaton M22 pushbutton adaptor ring set, M22 Modular Pushbutton Adapter Ring Set for 30mm holes, 22.5 mm, IP67, IP69K, NEMA 4X, 21
Special Features
Adapter ring set for 30mm holes
Additional Information
dimensions
X X 1.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-R30
GTIN
00786685283135
UPC
786685283135
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,CE Marked,Bureau Veritas,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat