M22SSTGB11 - Legend Plate Etched

Eaton

  • $6.80 (Each)
  • $6.80 (Each)
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
M22SSTGB11
Manufacturer
Eaton
Manufacturer's Part Number
M22S-ST-GB11
Description
Legend Plate Etched
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Button: Black, Inscription: Man. Auto/ GB11, IP66, Nema 4X, 13, Quantity: 100
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277431 / 00786685277431
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Resources
Images
 
 
M22SSTGB11 - Small Image
 
M22SSTGB11 - Large Image
Attachments
 
 
M22SSTGB11 - Specification Sheet
Tech Bulletins
 
 
M22SSTGB11 - Tech Bulletin
Other Links
 
 
M22SSTGB11 - Other
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
22.5 mm
Descriptions
Description
LEGEND PLATE ETCHED
Long Description
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Black, Inscription: MAN. AUTO/ GB11, IP66, NEMA 4X, 13, Quantity: 100
Special Features
Legend plate Holder with Insert
extra long description
ETN M22S-ST-GB11 LEGEND PLATE ETCHE
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Legend Plate Etched
Additional Information
dimensions
X X 1.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-ST-GB11
GTIN
00786685277431
UPC
786685277431
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,CE Marked,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat