M22SWK3 - Non-Ill 3-Pos Mom Sel SWTCH THB-GP BLK-BZL

Eaton

  • $23.62 (Each)
  • $23.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22SWK3
Manufacturer
Eaton
Manufacturer's Part Number
M22S-WK3
Description
Non-Ill 3-Pos Mom Sel SWTCH THB-GP BLK-BZL
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Momentary, Non-Illuminated, Bezel: Black, Button: Black, IP66, Nema 4X, 13, Three-Position, 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685280813 / 00786685280813
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.62 (Each)
Resources
Attachments
 
 
M22SWK3 - Specification Sheet
Images
 
 
M22SWK3 - Small Image
 
M22SWK3 - Large Image
 
M22SWK3 - Large Image
Other Links
 
 
M22SWK3 - Other
 
M22SWK3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
NON-ILL 3-POS MOM SEL SWTCH THB-GP BLK-BZL
extra long description
ETN M22S-WK3 NON-ILL 3POS MOM SEL S
Product Type
Non-Ill 3POS Mom Sel SW THB-GP BLK-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Momentary, Non-illuminated, Bezel: Black, Button: Black, IP66, NEMA 4X, 13, Three-position, 100,000 Operations
Additional Information
dimensions
1.1700 IN X 1.1700 IN X 1.0600 IN
operating cycles
100,000 operations
action
Momentary
Manufacturer Information
Manufacturers Part Number
M22S-WK3
Brand
Eaton
GTIN
00786685280813
UPC
786685280813
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat