M22SWKV - Non-Ill V-Pos MTN Sel SWTCH THB-GP BLK-BZL

Eaton

  • $16.91 (Each)
  • $16.91 (Each)

Available from manufacturer.
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
M22SWKV
Manufacturer
Eaton
Manufacturer's Part Number
M22S-WKV
Description
Non-Ill V-Pos MTN Sel SWTCH THB-GP BLK-BZL
Selector Switch, M22 Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black, 1.17 X 1.17 X 1.06 In Size, Non-Illuminated, 0.05 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685280820 / 00786685280820
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.91 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
M22SWKV - Tech Bulletin
Images
 
 
M22SWKV - Small Image
 
M22SWKV - Large Image
 
M22SWKV - Large Image
Specifications Sheets
 
 
M22SWKV - Specification Sheet
Attachments
 
 
M22SWKV - Specification Sheet
Other Links
 
 
M22SWKV - Other
 
M22SWKV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Knob
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.17 x 1.17 x 1.06 in
Descriptions
Description
NON-ILL V-POS MTN SEL SWTCH THB-GP BLK-BZL
Extra Long Description
ETN M22S-WKV NON-ILL VPOS MTN SEL S
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Selector Switch, M22 Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black, 1.17 x 1.17 x 1.06 in Size, Non-Illuminated, 0.05 lb
Product Type
Selector Switch
Short Description
Selector Switch M22, Knob, Maintained, Black
Additional Information
Action
Maintained V position
Actuator Type
Knob
Dimensions
1.1700 IN X 1.1700 IN X 1.0600 IN
Illuminated/Non-Illuminated
Non-Illuminated
Number Of Positions
2
Operating Cycles
100,000
Standards Met
CSA Certified;CCC Marked;Lloyd’s Register Certified;CE Marked;Bureau Veritas;Gost-R
Switch Action
Maintained
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-WKV
Series
M22
GTIN
00786685280820
UPC
786685280820
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Nema Rating
NEMA 4X;13
Standard
CSA Certified,CCC Marked,Lloyd's Register Certified,Bureau Veritas,CE Marked,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of M22SWKV.
Jump To:

Cross Referenced

These items are similar to M22SWKV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHM22WKV Eaton n/a
E22X51 Eaton 00782113708089
M22SWKV Eaton 00786685280820
HW4S-2T Idec n/a
800FMSM22 Rockwell Automation 66207381801
ZB4BD2 Schneider Electric 00785901354529
3SB35002KA11 Siemens 00754554654140
3SB35002PA11 Siemens 00754554596044
800MRHX2B Rockwell Automation 78118025108
ZB2BD2 Schneider Electric 78590124944

* All prices subject to change.

Begin Live Chat