M22SWLK3G - Ill 3-Pos Mom Sel SWTCH BLK-BZL GRN

Eaton

  • $32.70 (Each)
  • $32.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22SWLK3G
Manufacturer
Eaton
Manufacturer's Part Number
M22S-WLK3-G
Description
Ill 3-Pos Mom Sel SWTCH BLK-BZL GRN
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Momentary, Illuminated, Bezel: Black, Button: Green, IP66, Nema 4X, 13, Three-Position, Light 100, 000 Hours, Button 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685280875 / 00786685280875
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.70 (Each)
Resources
Images
 
 
M22SWLK3G - Small Image
 
M22SWLK3G - Large Image
 
M22SWLK3G - Large Image
 
M22SWLK3G - Large Image
Attachments
 
 
M22SWLK3G - Specification Sheet
Other Links
 
 
M22SWLK3G - Other
 
M22SWLK3G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
Product Type
Nema 4X, 13, Three-Position
extra long description
ETN M22S-WLK3-G NEMA 4X, 13, Three-
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
ILL 3-POS MOM SEL SWTCH BLK-BZL GRN
Long Description
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Black, Button: Green, IP66, NEMA 4X, 13, Three-position, Light 100,000 hours, Button 100,000 Operations
Additional Information
dimensions
1.1700 IN X 1.1700 IN X 1.0600 IN
operating cycles
100,000
action
Momentary
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22S-WLK3-G
GTIN
00786685280875
UPC
786685280875
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat