M22WK3 - Non-Ill 3-Pos Mom Sel SWTCH THB-GP Sil-BZL

Eaton

  • $26.53 (Each)
  • $26.53 (Each)

In-Stock: 8 available at other locations ( find a store with stock)
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
M22WK3
Manufacturer
Eaton
Manufacturer's Part Number
M22-WK3
Description
Non-Ill 3-Pos Mom Sel SWTCH THB-GP Sil-BZL
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Momentary, Non-Illuminated, Bezel: Silver, Button: Black, IP66, Nema 4X, 13, Three-Position, 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685281421 / 00786685281421
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.53 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Tech Bulletins
 
 
M22WK3 - Tech Bulletin
Images
 
 
M22WK3 - Small Image
 
M22WK3 - Large Image
 
M22WK3 - Large Image
 
M22WK3 - Large Image
Attachments
 
 
M22WK3 - Specification Sheet
Other Links
 
 
M22WK3 - Other
 
M22WK3 - Other
 
M22WK3 - Other
 
M22WK3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
NON-ILL 3-POS MOM SEL SWTCH THB-GP SIL-BZL
Extra Long Description
ETN M22-WK3 NON-ILL 3POS MOM SEL SW
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Momentary, Non-illuminated, Bezel: Silver, Button: Black, IP66, NEMA 4X, 13, Three-position, 100,000 Operations
Product Type
Non-Ill 3POS Mom Sel SW THB-GP Sil-BZL
Additional Information
Action
Momentary
Dimensions
1.1700 IN X 1.1700 IN X 1.0000 IN
Operating Cycles
100,000
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-WK3
GTIN
00786685281421
UPC
786685281421
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
Lloyd's Register Certified,CSA Certified,CCC Marked,GoST-R,Bureau Veritas,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store

Distribution Centers

Location Stock Available
Longview
1 View Store
Springdale
3 View Store

A-L

Location Stock Available
Durant
1 View Store
Kilgore
1 View Store

M-Z

Location Stock Available
Sulphur Springs
1 View Store

* All prices subject to change.

Begin Live Chat